missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum Iridium wire, 0.5mm (0.02in) dia, hard, Thermo Scientific Chemicals
Click to view available options
Quantity:
10 cm
50 cm
250 cm
Description
Fabrication of metal microelectrodes for electrical stimulation of nervous tissue and electrophysiological recordings. Inoculating needles and leadwires for implants. Electrode material for gel boxes/electrophoresis chambers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Color | White |
Appearance | Silvery white wire |
Quantity | 250 cm |
Solubility Information | Insoluble in water |
Odor | Odorless |
Form | Wire |
Chemical Name or Material | Platinum, Hard |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'