missing translation for 'onlineSavingsMsg'
Learn More

Labcon Plug Style Caps for 12 x 75 mm Culture Tubes

Cap includes flutes to securely grip sides of tubes

Brand:  Labcon 3302-801-000-9

Additional Details : Weight : 2.26800kg

 View more versions of this product

Product Code. 16614072

  • £34.95 / Pack of 1000
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Fluted Plug Style Cap
  • Plug cap for culture tubes
  • Fits 12 x 75 mm culture tubes
  • Cap includes flutes to securely grip sides of tubes
  • Endotoxin Free (non-pyrogenic)
  • Polyethylene USP Class VI resin
  • Made in USA
Specifications

Specifications

Tube Plugs
13 mm
Not Autoclavable
White
1000/Bag, 3 Bags/Cs
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Non-sterile
Single-use
No
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Polyethylene
Centrifugation; For Cell Culture and General Laboratory Use
1000/Bag
75 mm
Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers