missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Plug Style Caps for 17 mm Dia. Culture Tubes
Plug style caps for culture tubes are free of endotoxins and come packaged in bags.
Brand: Labcon™ 3055-870-010-9
This item is not returnable.
View return policy
Description
- Cap for 17 x 100 mm culture tubes
- Endotoxin-free (non-pyrogenic)
- Polyethylene USP Class VI resin
- Made in USA
Specifications
17 mm | |
Plug Cap | |
Polyethylene | |
500 Caps/Pk. | |
Bag | |
Non-sterile |
No | |
Not Autoclavable | |
Clear | |
1000 Caps/Cs. | |
500 Caps/Bag, 2 Bags/Cs. | |
Single-use |