missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Plunger Can Sheet

The Plunger Can Sheet is ideal for safely moistening cleaning rags and sponges.

Brand:  asecos™ 40097

 View more versions of this product

Product Code. 17826336

  • £96.00 / Each
Estimated Shipment: 18-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Incl. multilingual safety sticker for content labelling
  • Pumping unit with spring-mounted stainless steel dasher plate and integrated flame arrester
Specifications

Specifications

0.3 gal.
Yellow
4.72 in.
10.43 in.
1.54 lb.
1 L
Polyethylene
120.00 mm
265.00 mm
0.7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers