missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PM 400 MA Model Planetary Ball Mills
£19650.00
Specifications
Product Type | Planetary Ball Mill |
---|---|
Certifications/Compliance | CE Certified |
Dimensions (L x W x H) | 780 x 836 x 1220 (1900) mm |
Electrical Requirements | 220/230 V, 50/60 Hz |
For Use With (Application) | For Mechanical Alloying |
Product Code | Brand | Speed | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Speed | Price | Quantity & Availability | |||||
11984222
|
RETSCH
20.535.0008 |
1 : -3 |
£19650.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
11974222
|
RETSCH
20.535.0007 |
1 : -2.5 |
£19650.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
Specifications
Planetary Ball Mill | |
780 x 836 x 1220 (1900) mm | |
For Mechanical Alloying | |
50/60 Hz | |
IP30 | |
PM 400 MA | |
220/230 V |
CE Certified | |
220/230 V, 50/60 Hz | |
1200 mm (closed), 1900 mm (open) | |
RS 232/RS 485 | |
780 mm | |
1-phase Power Connection | |
836 mm |