Learn More
Bohlender™ PMMA SICCO Auto Star Desiccator
Use this desiccator for a variety of drying applications. Bohlender™ PMMA SICCO Auto Star Desiccators feature aluminum frame with panels made of acrylic glass, rear panel made of aluminum, including four shelves made of acrylic glass, hygrometer and mounted drying unit.
Brand: Bohlender™ V1877-07
Code : A0
Additional Details : Weight : 11.30000kg
Description
- Usable with up to 26 shelves
- Stackable
- Reinforced aluminum frame with acrylic panels
- Door with magnetic catch and circular rubber seal
- Non slip rubber feet
- Easy to read electronic hygrometer
- Variable height shelves made of acrylic glass
- Automatic drying (manual regeneration of desiccant is not necessary)
- Constant low interior humidity between 20% and 30%
- Telescopic shelves
Specifications
Clear | |
SICCO Auto-Star-Desiccator | |
Telescopic | |
330 x 260 x 480 mm | |
260 mm | |
375 mm |
PMMA | |
1 Each | |
51 L | |
310 mm | |
480 mm | |
330 mm |