missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PMMA SICCO Star Desiccator
Click to view available options
Dimensions (D x W x H) Interior:
330 x 260 x 480 mm
Unit Size:
Each
Description
- Usable with up to 26 shelves
- Stackable
- Reinforced aluminum frame with acrylic panels
- Door with magnetic catch and circular rubber seal
- Non slip rubber feet
- Easy to read electronic hygrometer
- Variable height shelves made of acrylic glass
- Telescopic shelves
- Desiccant tray
- Silica gel included
Specifications
Specifications
| Color | Clear |
| Material | PMMA |
| Product Type | SICCO Star-Desiccator |
| Quantity | 1 Each |
| Shelf Type | Telescopic |
| Volume (Metric) | 51 L |
| Dimensions (D x W x H) Interior | 330 x 260 x 480 mm |
| Width (Metric) | 310 mm |
| Width (Metric) Interior | 260 mm |
| Height (Metric) | 480 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction