missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Cylinder with Printed Gradations
Measure liquids in glass cylinders with blue printed graduations. Azlon™ PMP cylinder with printed graduations have stable non-slip hexagonal bases.
Brand: Azlon™ CTB0500P
This item is not returnable.
View return policy
Description
- Calibrated to ISO 6706 and DIN 12681, Class B tolerances
- Steam sterilisation at 121°C does not affect accuracy
- Enhanced pin sharp blue printed graduations
- Stable hexagonal bases with non-slip anti-suction feature
Specifications
500 mL | |
±5 mL | |
B | |
55 mm | |
5 mL | |
Round | |
Hexagonal | |
Graduated Cylinder |
PMP | |
DIN 12681, ISO 6706 | |
Blue | |
1PK | |
Autoclavable | |
Blue | |
360 mm |