missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PMP Schiefferdecker Staining Troughs
PMP construction with Shiefferdecker pattern fits 20 slides back to back.
Brand: BRAND™ 474410
84.41 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- PMP (polymethylpentene) construction
- Transparent
- Fits 20 slides (10 pairs back-to-back)
- Includes lid
- Dimensions: 76 x 26mm
- Schiefferdecker pattern
- Supplied in packs of 4
Specifications
Yes | |
PMP | |
Staining | |
20 | |
86 mm | |
51 mm |
Transparent | |
Staining Trough | |
4 Pack | |
76 x 26 mm | |
70 mm |