missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Pocket Bimetal Dial Thermometer with Spiked Stem

Product Code. 13049272
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13049272

Brand: Brannan™ 31/143/0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Brannan™ Pocket Bimetal Dial Thermometer with Spiked Stem is constructed of stainless steel and are suitable for use with food products.

  • Stainless steel alternative to glass thermometers
  • Suitable for food products
  • Spike stem and case with pocket clip for ease and convenience
  • Can be supplied with certificate traceable to Recognized National Standard or Statement of Conformity if required.

Specifications

Diameter (Metric) Probe 24 mm
Includes Case and pocket clip
Length (Metric) 125 mm
Length (Metric) Overall 125 mm
Material Stainless Steel
Product Type Thermometer
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.