missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Pocket Sampler

Quick and easy to use sampler that has a GMP design, which means it can be stripped and cleaned very quickly. Sampling Systems™ Pocket Sampler is suitable for taking discrete, zone samples from free flowing powders and granules.

Brand:  Sampling Systems™ 1220B-1500

 View more versions of this product

Product Code. 15869231

  • £675.00 / Each
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from high quality 316L stainless steel with PTFE or 316L Stainless Steel inner core
  • For taking multi-level, discrete samples
  • Suitable for free flowing powders
  • Bayonet handle that allows for simple operation
  • Sealing sleeve enables one pocket to be emptied at a time
  • Samplers are supplied with pointed tips as standard
Specifications

Specifications

Sampler
5 Pockets
20 mL
1500 mm
Stainless Steel (316L)
Stainless Steel Inner Rod
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sampling Systems™ Pocket Sampler > LengthMetric: 1500mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.