missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PocketMop™ Flat Head Mop Covers
GREENER_CHOICEBIOPHARMA

These snap-on, flat head mop covers are economical and versatile; ideal for cleaning and sanitizing surfaces and equipment in controlled environments. Available in a variety of fabrics to meet specific cleaning needs.

Brand:  Micronova™ PKM6-14

 View more versions of this product

Product Code. 15581755

  • £205.00 / Pack of 24
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket

Requires : QPSL frame with STA series handle or QDSL with SSU series handle
This item is not returnable. View return policy

Description

Description

Used for controlled environments

The Micronova PocketMop™ Flat Head Mop Covers fit onto the 360° swivel SlimLine™ adapter, which can be locked at 180° for more controlled cleaning. A choice of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning.

  • Economical, lightweight and easy to maneuver
  • Angled head for convenient application of disinfectant or detergent
  • Available in a variety of lengths to match the size of the surface; equipment cleaning to a large production areas
  • Available in a range of fabrics for specialized cleaning
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide, highly absorbent and effective wet or dry.
  • Fits on QPSL, plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Suited to pharmaceutical production, compounding pharmacies, food processing, nutraceuticals, hospitals and medical device
  • Compatible with alcohol and strong disinfectants
  • Autoclavable
Specifications

Specifications

35.6 x 10.2 cm (14 x 4 in.)
Flat
14 in.
35.6 cm
10.2 cm
Chemicals
Single-use
Store at Ambient Temperature
Smooth Knit Polyester, Urethane Foam
Mop
White
Non-sterile
Autoclavable
4 in.
14 in.
24/Cs.
Cleaning and Sanitization of Cleanroom Surfaces
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers