missing translation for 'onlineSavingsMsg'
Learn More

RL Enterprises™ Point Quadrat

Ideal for sampling dense, short vegetation such as grazed land or playing fields.

Brand:  RL Enterprises™ 6119

Product Code. 13119300

  • £76.28 / Each
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Comprises 10 adjustable metal pointers (350mm) mounted in a strong plastic tube (600mm)
  • Spaced at 500mm intervals
Specifications

Specifications

Point Quadrat
350 mm
Plastic tube, 600mm
Metal
Sampling and collecting dense, short vegetation
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
RL Enterprises™ Point Quadrat > Weight: 1kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.