Learn More
Thermo Scientific™ Point of Use Filter Inserts
Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters.
Brand: Thermo Scientific™ 50155509
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters. Thermo Scientific™ Point of Use Filter Inserts include 10- and 20-inch pre-filters, final filters and sterile filters for Point of Use systems.
- Protect installations and systems from undissolved substances in water
- Protect systems from undissolved substances in water
- Usually used for final filtration
- For final filtration and delivery of organic-free water
Spécification
20 in. | |
Pre-filter Housings, 20 in. (06.5320, 06.5321, 06.5322) | |
3200 L/hr. (at D p = 0.2 bar) |
Prefilter 5µm (20“) | |
Prefilter Insert | |
5 μm |