missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Polar Grip™ 23-700 Series Fluorescent Orange PVC Heavy Duty Gloves
A rugged winter glove that outwears leather, sheds water, resists salts and chemicals and keeps hands really warm. Polyurethane foam insulation provides extra warmth and comfort. Rough-finish PVC coating provides unbeatable gripping power on wet and slippery surfaces.
£134.00
Specifications
Back Material | PVC |
---|---|
Certifications/Compliance | Standards CATEGORY II EN 388 : 3121, EN 511 : 111, EN 1149, ANSI |
Color | Fluorescent Orange |
Material | PVC |
Product Type | Heavy-duty Gloves |
Description
- Insulated winter glove
- Outwears leather, sheds water, resists salts and chemicals
- Keeps hands really warm.
- Polyurethane foam insulation provides extra warmth and comfort.
- Rough-finish PVC coating provides unbeatable gripping power on wet and slippery surfaces.
Specifications
PVC | |
Fluorescent Orange | |
Heavy-duty Gloves | |
Cotton/Nylon/Polyurethane Foam | |
72 Pairs | |
23-700 |
Standards CATEGORY II EN 388 : 3121, EN 511 : 111, EN 1149, ANSI | |
PVC | |
Gauntlet | |
Fully coated-palm | |
Salts and chemicals |