Learn More
Thermo Scientific™ Polar Series Accel 250 LC Recirculating Chillers
Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application.
£2859.40 - £3171.76
Specifications
Capacity (English) | 0.74 gal. |
---|---|
Capacity (Metric) | 2.8 L |
Certifications/Compliance | UL listed, CE marked/CSA,WEEE, RoHS |
Communications | Digital |
Condenser Type | Air-cooled |
Product Code | Brand | Model | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Price | Quantity & Availability | ||||
12326323
|
Thermo Scientific™
223312100 |
Force Pump with USB and Low Level Switch | 220/230V |
£2859.40
Each |
In Stock
Log in to see stock. |
||||
12396313
|
Thermo Scientific™
223412100 |
Force/Suction Pump with USB and Low Level Switch | 220/230V |
£3171.76
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
Description
Thermo Scientific™ Polar Series Accel 250 LC Recirculating Chillers offer 250 watts of cooling with a working temperature range of -10° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application. Offered with choice of a force or force/suction pump and USB communication—a perfect fit for your laboratory.
Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application. To ensure ease of use, all operational and preventative maintenance takes place through the front panel interface.
- Intuitive HMI interface with digital control and readout
- Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
- Pump options available for increased pressure and flow for demanding applications
- System control allows easy operation and fill-and-drain procedure
- Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
- Air-cooled refrigeration system allows you to place multiple units right next to each other
- Extremely quiet operation – less than 58 dBA
- Optional USB port for serial communication
Ordering Information:
Remote temperature control and communication are available on selected models. Contact 800-258-0830 for more information.
Warranty: 2 years
Specifications
0.74 gal. | |
UL listed, CE marked/CSA,WEEE, RoHS | |
Air-cooled | |
Force Pump | |
±0.1°C | |
23.2 cm | |
62 cm | |
48.7 cm | |
30 kg |
2.8 L | |
Digital | |
250 W | |
-10°C to +80°C | |
9.1 in. | |
24.8 in. | |
19.2 in. | |
66 lb. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.