missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PolarSafe™ Cryogenic Storage and Transport Dewars
Cole-Parmer™ PolarSafe™ Cryogenic Storage and Transport Dewars are robust cryopreservation solutions for long-term storage and transport of biological samples
£521.16 - £1082.97
Specifications
Diameter (English) Inner | 2 in. |
---|---|
Diameter (Metric) Inner | 5 cm |
Material | Aluminum |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
16669551
|
Cole-Parmer™
4426061 |
3 L |
£575.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
16679551
|
Cole-Parmer™
4426062 |
6 L |
£521.16
Each |
In Stock
Log in to see stock. |
|||||
16689551
|
Cole-Parmer™
4426063 |
10 L |
£565.00
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
16699551
|
Cole-Parmer™
4426064 |
15 L |
£757.73
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
16609561
|
Cole-Parmer™
4426065 |
20 L |
£748.38
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
16619561
|
Cole-Parmer™
4426066 |
30 L |
£946.35
Each |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
16629561
|
Cole-Parmer™
4426067 |
35 L |
£1082.97
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Description
- Strong yet lightweight aluminum dewars hold liquid nitrogen
- Narrow neck design provides high thermal efficiency and low evaporation loss
- Heavy duty lockable enclosure for enhanced security
- Long term storage up to 200 days (model dependent)
- Seven sizes available from 2 L to 35 L
- 5 year vacuum warranty
Specifications
2 in. | |
5 cm | |
Aluminum |