missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Pole Bag Holder without Lid, 120 L
120 L Pole Bag Holder without Lid is to be used, as an optional extra, with a lid in any of the 5 available colors. It's equipped with 2 wheels to make it easier to move.
Brand: Gilac™ G619061
Additional Details : Weight : 5.60000kg
Description
- To be used, as an optional extra, with a lid in any of the 5 available colors.
- Pole bag holder equipped with 2 wheels to make it easier to move.
- 2 additional wheels are available as an option.
- Bag very easy to remove and put back.
- Pole bag holder delivered to be assembled.
Specifications
Bag Holder | |
White | |
Environment with waste collection needed | |
Bag Holder | |
19.7 in. |
Not Autoclavable | |
Reusable | |
Pole bag holder lid + standard 120 L bin bag | |
HDPE | |
500 mm |