missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT Politainer (Foldable Waste Container)
8.86 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.
Use promo code "23290" to get your promotional price.
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
Closure Size:
GL38
S60/61
Dimensions (L x W x H):
178 x 178 x 178 mm
228 x 228 x 228 mm
285 x 285 x 285 mm
Description
- Consists of LDPE and EVA copolymer, which offers optimum protection against volatile solvents
- Available with the frequently used threads GL38 and S60/61 and with volumes of 5, 10 and 20 L
SCAT Politainers are an ideal way of not having to dispense with safe storage even in limited spaces
Specifications
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
Closure Size | GL38 |
Color | White (Translucent) |
Description | Politainer 5 L, GL38, PE_LD / EVA copolymer, foldable, dimensions (W x H x D): 178 x 178 x 178 mm |
Dimensions (L x W x H) | 178 x 178 x 178 mm |
For Use With (Application) | Waste Disposal System |
For Use With (Equipment) | Cardboard |
Includes | UN-Y approval in combination with box |
Material | LDPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'