Learn More
Poly(vinyl formal), Thermo Scientific Chemicals
Description
It is used in the anomalous sorption and pervaporation of aqueous organic mixtures by poly(vinyl acetal) membranes. Poly(vinyl formal) is mainly used in three general applications wire coatings, surface coatings and adhesives. The first and extensive application of poly(vinyl formal) is in the manufacture of a tough, adhesive and heat resistant wire enamel.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Physical Form | Granular/ powder |
Density | 1.23 g/mL |
Solubility Information | Soluble in acetone, chloroform, dioxane, THF |
Quantity | 25 g |
Chemical Name or Material | Poly (vinyl formal) |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.