missing translation for 'onlineSavingsMsg'
Learn More

Scilabub™ Polyamide Fiber Protective Gloves

Product Code. 11893841
Click to view available options
Size:
Small
Medium
Large
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 11893841

Brand: Scilabub™ GAU/NL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These Nomex™ polyamide heat resistant gauntlet gloves are resistant to 260°C (working temperature, dry heat only) with knitted fabric construction for extra comfort.

  • Heat-resistant (260°C working temperature, dry heat only)
  • Low thermal conductivity
  • Asbestos free
  • Double thickness
  • Knitted fabric for comfort
  • Does not shrink or melt
  • Unaffected by washing
  • Hard wearing
  • Conform to EN338: 2 X 4 X and EN407: 41324X

Specifications

Certifications/Compliance CE Mark
Classification EN 420
Color Red
Material Aramid Fiber
Powdered Powder Free
Product Type Protective Gloves
Size Large
Sterility Non-sterile
Resistant To Heat
Length (Metric) 52 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.