missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Polyamide Gloves with Polyurethane Coating
Click to view available options
Size:
9
Color:
Gray
Description
- 1 per pack
- CE Mark certification
- Polyamide construction
- Polyurethane coating in various colors
Specifications
Certifications/Compliance | CE Mark |
Coated Area | Palm |
Coating Material | Polyurethane |
Color | Gray |
Material | Polyamide |
Product Type | Protective Gloves |
Size | 9 |
Glove Cuff Style | Elasticated |
Packaging Type | Individual |
Palm Type | Polyurethane-coated |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'