missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Polyamide Grinding Balls
£3.00 - £5.00
Specifications
Product Type | Grinding Balls |
---|---|
For Use With (Equipment) | mm 200 andmm 301 |
Material | Polyamide |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10197361
|
RETSCH
05.368.0044 |
0.9 mm |
£3.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
10456231
|
RETSCH
05.368.0003 |
12 mm |
£5.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
10176211
|
RETSCH
05.368.0043 |
7 mm |
£3.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
10064821
|
RETSCH
05.368.0042 |
5 mm |
£3.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
Specifications
Grinding Balls | |
mm 200 andmm 301 | |
Polyamide |