Learn More
Macherey-Nagel™ Chromafil™ Xtra PA Polyamide (Nylon) Syringe Filters
Labeled for method validation and certification. Macherey-Nagel™ Chromafil™ Xtra PA Polyamide (Nylon) Syringe Filters are moderately hydrophilic membranes to purify mid-polar organic/aqueous liquids (e.g. HPLC eluents). Simple to use: just fill the syringe and attach the filter.
£111.00
Specifications
Autoclavable | Autoclavable at 121°C (30 min.) |
---|---|
Certifications/Compliance | HPLC certified |
Color | Colorless, Black Print |
Dead Volume | 80 μL |
Description | Imprinted with membrane type, diameter and pore size |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
12466436
|
Macherey-Nagel™
729212 |
0.20 μm |
£111.00
Pack of 100 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
12486436
|
Macherey-Nagel™
729213 |
0.45 μm |
£111.00
Pack of 100 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
Chromafil™ Xtra syringe filters are imprinted for direct identification of the membrane type, diameter and pore size. The filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Xtra low-bleed, color-free polypropylene (PP) housing with clear label
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
Colorless, Black Print | |
Imprinted with membrane type, diameter and pore size | |
Polyamide (Nylon) | |
4.91 cm2 | |
Polypropylene | |
Luer lock | |
Luer | |
>12 bar | |
Syringe Filter | |
25 mm |
HPLC certified | |
80 μL | |
Single-use | |
Non-sterile | |
Medium polar organic-aqueous liquids, low particle load | |
Moderately hydrophilic | |
100Pack | |
Standard pack | |
100 Pack | |
5 to 100 mL |