missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Arctic Squares™ Polycarbonate Boxes
Shop All Fisherbrand Products
Click to view available options
Color:
Assorted (Blue, Green, Purple, Red)
Blue
Purple
Red
Holds:
100 (1.5 to 2 mL Vials)
25 (1.5 to 2 mL Vials)
81 (1.5 to 3 mL Vials)
81 (3 to 5 mL Vials)
Dimensions (L x W x H):
76 x 76 x 53 mm
133 x 133 x 53 mm
133 x 133 x 96 mm
Includes:
Forceps, Hinged Lid
Hinged Lid
Lid
Unit Size:
Pack of 4
Pack of 5
Pack of 8
Description
- Safely store vials from -196°C to +121°C in mechanical freezers as well as liquid nitrogen.
- Available in various colors and sizes, including two height options for the 81-vial box.
- All boxes have vent and drainage holes, and are stackable and autoclavable.
- Designed with unique features to help orient, identify and access vials with ease.
- Hinged lids with built-in stop allows easy, one-handed access to samples in 81 and 100-well boxes.
- Forward-sloped base and high contrast indexing on the transparent lid ensure quick visual orientation.
- Magnetic tipped forceps on standard 81 and 100-well boxes help pick vials and remove boxes from freezer racking.
Specifications
Specifications
| Closure Type | Hinged Lid |
| Color | Purple |
| Material | Polycarbonate |
| Shape | Square |
| Type | Cryo Box |
| For Use With (Application) | Cryogenic Storage of Liquids |
| Holds | 81 (3 to 5 mL Vials) |
| Includes | Hinged Lid |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -196°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction