missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Arctic Squares™ Polycarbonate Boxes

Safely store vials in mechanical freezers and liquid nitrogen. Arctic Squares™ Polycarbonate Boxes are designed to help orient, identify and access vials with ease. Boxes have vent and drainage holes, and are stackable and autoclavable. Includes forceps and hinged lids for easy access.
Brand: Fisherbrand™ HS23381B
37.15 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Alert:
Works best with internally-threaded cryogenic vials.
Description
- Safely store vials from -196°C to +121°C in mechanical freezers as well as liquid nitrogen.
- Available in various colors and sizes, including two height options for the 81-vial box.
- All boxes have vent and drainage holes, and are stackable and autoclavable.
- Designed with unique features to help orient, identify and access vials with ease.
- Hinged lids with built-in stop allows easy, one-handed access to samples in 81 and 100-well boxes.
- Forward-sloped base and high contrast indexing on the transparent lid ensure quick visual orientation.
- Magnetic tipped forceps on standard 81 and 100-well boxes help pick vials and remove boxes from freezer racking.
Specifications
Hinged Lid | |
Polycarbonate | |
Cryo Box | |
81 (1.5 to 3 mL Vials) | |
121°C | |
4 Pk. | |
133 x 133 x 53 mm | |
133 mm | |
133 mm | |
53 mm |
Assorted (Blue, Green, Purple, Red) | |
Square | |
Cryogenic Storage of Liquids | |
Forceps, Hinged Lid | |
-196°C | |
9 x 9 | |
5.2 in. | |
5.2 in. | |
2.1 in. | |
0.61 kg |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Arctic Squares™ Polycarbonate Boxes > Arctic Squares™ Polycarbonate Boxes; Tube Array: 9 x 9; For Use With: For 1.2 mL/2 mL Vials
Spot an opportunity for improvement?Share a Content Correction