missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polycarbonate Flowmeters with Valve
Click to view available options
Flow Rate Range:
0.1 to 1.2 LPM
4 to 50 LPM
Unit Size:
Each
Specifications
Specifications
| Type | Variable Area Flowmeter |
| Accuracy | ±4% (Full Scale) |
| Float Material | Stainless Steel |
| Pressure Rating | 100 psig |
| Flow Rate Range | 4 to 50 LPM |
| For Use With (Application) | Precision-adjusting valve for accurate, leak-free flow control |
| Repeatability | ±1% |
| Temperature (Metric) | 65°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction