Learn More
Sartorius Polycarbonate Membrane Filters
These hydrophilic Polycarbonate Membrane track-etched Filters are manufactured from high quality polycarbonate film using track-etch technology. Smooth, flat surface for good visibility.
Brand: Sartorius 23004--25------N
127.00 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Additional Details : Weight : 0.27000kg
Description
- Sharply defined pore sizes for accurate separation and retention of particles
- Smooth and translucent surface for excellent visibility of the retained particles
- Capture of the particles on the surface of the filter for precise quantification and reading under light microscopes or for SEMFilter
- Diameter of 25 mm
- Pack of 100 polycarbonate (PC) track-etched filters
Specifications
Reusable | |
Disc | |
0.8 μm | |
1 in. | |
Certified Quality |
Polycarbonate Track-etched Filters | |
Polycarbonate | |
100 Pk. | |
25 mm |