missing translation for 'onlineSavingsMsg'
Learn More

Cytiva™ Whatman™ Nuclepore™ Polycarbonate Track-Etched (PCTE) Cell Culture Membrane Filters (PVP-Free)

Made from high-quality polycarbonate track-etched (PCTE) film, Nuclepore™ PCTE Membranes offer highly defined pore size cutoffs for particle deformity measurement and capture of small particles. With high flow rates and excellent chemical/thermal resistance, these membranes are supplied PVP-free.

Brand:  Cytiva™ 155846

Product Code. 11310544

  • £167.00 / Pack of 100
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Product Type: Membrane Filter
  • Material: Polycarbonate
  • Pore Size: 8 μm
  • Shape: Rectangular
  • Dimensions (L x W): 25 mm x 80 mm
  • For Use with (Applications): Bioassay, Cell Biology, and Environmental Analysis
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Not Autoclavable
Membrane Filter
8 μm
Bioassay, Cell Biology, and Environmental Analysis
Rectangular
25 x 80 mm
Single-use
Polycarbonate
Non-sterile
100 Pk.
Membrane Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers