missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bolle Protection™ Polycarbonate Safety Glasses
Click to view available options
Color: Clear
Description
- Upper protection
- Removable foam reinforcement
- Lower protection
- Side ventilation
Specifications
Certifications/Compliance | EN166 |
Lens Coating | Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety Spectacles |
Frame Color | Clear |
Includes | Adjustable cord |
No. per Pack | 1 Ea. |
Material | Polycarbonate |
Frame Material | Black Nylon |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'