missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Polycarbonate Test Tube Rack
Test tube rack made of polycarbonate for 106A-E to 110A-E
£201.40 - £306.34
Specifications
For Use With (Equipment) | For 106 A-E to 110 A-E |
---|---|
Material | Polycarbonate |
Product Code | Brand | Depth (Metric) | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) | Holds | Price | Quantity & Availability | ||||
10473174
|
HUBER
6028 |
50 mm | 12 x 22 mm dia. |
£255.00
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
10414873
|
HUBER
6031 |
45 mm | 30 x 13 mm dia. |
£239.56
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
10517525
|
HUBER
6032 |
50 mm | 6 x 30 mm dia. |
£201.40
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
10778863
|
HUBER
6033 |
25 mm | 36 x 11 mm dia. |
£239.56
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
10132644
|
HUBER
6030 |
95 mm | 20 x 17 mm dia. |
£306.34
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
10785016
|
HUBER
6029 |
55 mm | 20 x 17 mm dia. |
£201.40
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
||||
Description
- Mmade of polycarbonate
- For 106A-E to 110A-E
Specifications
For 106 A-E to 110 A-E | |
Polycarbonate |