missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Cryogenic Vial Holder
Fit tube sizes 2 to 5 mL and include 50 wells. Cryogenic Vial Holders keep vials and tubes secure in 12.9 mm diameter wells.
Brand: Heathrow Scientific™ HS23229B
This item is not returnable.
View return policy
Description
- Polycarbonate construction.
- Well tabs allow one-handed opening and closing of vials that have a slot feature.
- Embossed index numbers.
- Upper left corner is squared to provide easy orientation.
- Ribbed grips make handling with gloves easier.
- Withstands both cryogenic freezing and autoclaving.
- Measures 105 x 20 x 23 mm.
Specifications
Blue | |
0.8 in. | |
4.1 in. | |
0.9 in. | |
Both cryogenic freezing and autoclaving | |
50 Vials | |
Autoclavable | |
Rectangular | |
Cryogenic Vial Rack |
20 mm | |
105 mm | |
23 mm | |
105 x 23 x 20 mm | |
2 to 5 mL Tubes | |
4 Pk. | |
5 x 10 | |
Polycarbonate | |
-196°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction