Learn More
Berkshire International™ Durx™ 770 Cleanroom Wipes, Class 100, ISO Class 5
Ultra-low particle cleanroom wipes ideally suited for critical and small parts cleaning. Berkshire International™ Durx™ 770 Cleanroom Wipes, Class 100, ISO Class 5 are highly absorbent and exhibit high wet strength.
Brand: Berkshire International™ DR770.0909.20
41.42 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 0.92250kg
Description
- Suitable for cleaning and wiping.
- Particularly suited for heavy-duty use, regular maintenance tasks, photo resist applications, and around etching baths.
- Wipe can be used for cleaning and maintenance in laboratories, aerospace, electronics, food processing, photo processing, and semiconductor, circuit board, pharmaceutical, and biomedical device manufacture.
- Non-woven cellulose and polyester fibers, specially processed to reduce particle generation and increase absorbancy while retaining high wet strength.
Specifications
Cleanroom Wiper | |
High | |
Class 100, ISO Class 5 | |
23 x 23 cm | |
300 Pk. |
Polyester Cellulose | |
Autoclavable | |
Non-woven | |
Cleaning and maintenance in laboratories, aerospace, electronics, food processing, photo processing, and semiconductor, circuit board, pharmaceutical, and biomedical device manufacture | |
Sterile |