missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Women's FItted Polycotton Laboratory Coat
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
128 cm
Size (English) Chest:
36.2 in.
37.8 in.
39.3 in.
40.9 in.
42.5 in.
50.4 in.
Unit Size:
Each
Description
- Gently contoured fit for optimum comfort
- Includes two lower patch pockets, breast pocket, concealed stud fastened front, stud fastened cuffs and a generous 107cm length
- Not CE marked
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Women's |
| Material | Polycotton |
| Color | Royal Blue |
| Cuff Style | Stud-fastened |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 3 |
| Description | Size 14 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction