missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Barcode and Circuit Board Labels, 76 mm Core
Printable, polyester labels have matte finish and are suitable for thermal transfer printers.
Brand: Brady™ 030293
This item is not returnable.
View return policy
Description
Please Note: This material is UL approved with its respective ribbon. For use with:
- BBP™81 Label Printer
- BradyPrinter i5100 Industrial Label Printer
- BradyPrinter i7100 Industrial Label Printer
- BradyPrinter PR Plus Series Label Printer
- IP™ Series Printer
- THT 76 mm Core Printers
Specifications
Not Autoclavable | |
White | |
Polyester (B-459) | |
Non-sterile | |
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, IP™ Series, THT 76 mm Core Printers | |
1000 Labels | |
-40°C to +100°C | |
54 mm | |
76.2 mm | |
50.8 mm |
Permanent Acrylic | |
Matte | |
Thermal Transfer | |
Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification | |
1 | |
Rectangle | |
0.079 mm | |
76.2 mm | |
50.8 mm |