missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Barcode and Circuit Board Labels, 76 mm Core

Printable, polyester labels have matte finish and are suitable for thermal transfer printers.

Brand:  Brady™ 030290

 View more versions of this product

Product Code. 11598184

  • £177.00 / 1 roll
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Please Note: This material is UL approved with its respective ribbon. For use with:

  • BBP™81 Label Printer
  • BradyPrinter i5100 Industrial Label Printer
  • BradyPrinter i7100 Industrial Label Printer
  • BradyPrinter PR Plus Series Label Printer
  • IP™ Series Printer
  • THT 76 mm Core Printers
Specifications

Specifications

Not Autoclavable
White
Polyester (B-459)
Non-sterile
BBP™81, BradyPrinter i5100, i7100, PR Plus Series, IP™ Series, THT 76 mm Core Printers
3
Rectangle
0.079 mm
25.4 mm
12.7 mm
Permanent Acrylic
Matte
Thermal Transfer
Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification
27.3 mm
10,000 Labels
-40°C to +100°C
15.2 mm
25.4 mm
12.7 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers