missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Durx™ 670 General Purpose Wipes
BIOPHARMA

Use these wipes for cleaning and maintenance in laboratories as well as aerospace and defense, microelectronics, food processing, pharmaceutical and biomedical device manufacturing environments. Berkshire™ Durx™ 670 General Purpose Wipes feature exceptional strength and absorbency.

Brand:  Berkshire™ DR670.0909.20

30.07 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


Product Code. 12877143

  • £32.00 / Pack of 300
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Manufactured without the use of binders or surfactants, ion levels and organic extractables remain low
  • The same wipe material can be provided in pre-wetted formats for reduced VOC emissions, increased convenience, increased productivity, improved solvent control and cleaning protocol repeatability and reduced costs
  • For aseptic processing areas, the same wipe material can be provided in a gamma irradiated format, validated sterile to a 10–6 sterility assurance level
  • Dry and pre-wetted versions available
  • FDA 21 CFR – Food contact compliant
Specifications

Specifications

Cleanroom Wiper
230 mm
Knife-Cut
230 mm
Polyester Cellulose
300 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number0000851243 Certificate TypeCertificate of Analysis Date20/03/2025 Catalog NumberDR670.0909.20
Lot Number0000851110 Certificate TypeCertificate of Analysis Date07/02/2025 Catalog NumberDR670.0909.20
Lot Number0000851243 Certificate TypeDeclaration of Conformity Date20/03/2025 Catalog NumberDR670.0909.20
Lot Number0000851110 Certificate TypeDeclaration of Conformity Date07/02/2025 Catalog NumberDR670.0909.20
Lot Number0000850874 Certificate TypeDeclaration of Conformity Date04/02/2025 Catalog NumberDR670.0909.20
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Berkshire™ Durx™ 670 General Purpose Wipes > Dimensions: 230mm x 230mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.