missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Die-cut Labels for Portable Printers
Polyester tape for portable printers with high adhesion, suitable for high heat and low temperature environments.
£25.40 - £31.45
Specifications
Product Type | Label |
---|---|
Color | Black on White |
For Use With (Equipment) | Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer |
Material | Polyester |
Print Technology | Thermal Transfer |
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17683205
|
Brady™
152095 |
12.7 mm | 19 mm |
£25.40
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
17693205
|
Brady™
152096 |
12.7 mm | 25.4 mm |
£26.55
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
17603215
|
Brady™
152097 |
19 mm | 25.4 mm |
£30.00
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
17613215
|
Brady™
152098 |
19 mm | 38 mm |
£29.80
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
17623215
|
Brady™
152099 |
19 mm | 50.8 mm |
£31.45
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
Description
These Polyester Die-cut Labels for Brady™ M210 and M211 Portable Printers are UL recognized, CSA accepted, and halogen-free (DIN VDE 0472 Part 815)*.
*Approvals are for white material only.
- Resistant to abrasion, hight heat, oil and fuel
- High adhesion
- Suitable for low temperatures, such as in freezer spaces
Specifications
Label | |
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer | |
Thermal Transfer | |
Permanent Acrylic | |
Gloss | |
UL Recognized, CSA Accepted, DIN VDE 0472 Part 815 |
Black on White | |
Polyester | |
0.08 mm | |
Autoclavable | |
Cartridge, Label | |
Barcode Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling |