missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berkshire International™ BCR™ Polyester Half-Finger Cleanroom Glove Liners
15.21 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Medium
Description
- Reduces perspiration and contact dermatitis commonly associated with wearing latex, urethane, PVC, or nitrile gloves
- Half-finger design permits tactility while also wicking moisture from the palms
- 100% continuous filament knitted polyester is thin, yet durable
- Ambidextrous design can be used on either hand
- Gloves can be repeatedly laundered for reuse
- Suitable for use in ISO Class Cleanrooms
Specifications
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | White |
Disposable | Reusable |
Hand | Ambidextrous |
Material | Polyester |
Product Type | Glove Liners |
Size | Regular |
Style | Reversible |
Finger Style | Half |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'