missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Polyester Hi-Vis Jacket
missing translation for 'orderingAttributeHoverText'
Size:
Small
Medium
Large
X-Large
Specifications
Specifications
Size | Small |
Material | Polyester |
Color | Yellow, Navy |
Closure Type | Dual Zipper |
Certifications/Compliance | EN471 |
Coating | Hydra-Flo Polyurethane |
Cuff Style | Anti-wicking |
No. of Pockets | 3 (2 outer hip pockets, 1 inner) |
Product Type | Hi-vis Jacket |
Weight (Metric) | 1 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction