Learn More
Fisherbrand™ Tough-Tags™ Microtube Labels
Adhere to most plastics, glass, and metals without cracking, peeling or degrading. Tough-Tags™ Microtube Labels are made with flexible polyolefin material and acrylic adhesive.
Brand: Fisherbrand™
42.67 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : 03
Additional Details : Weight : 0.09000kg
Description
- Resistant to most solvents and caustic agents.
- Adhere to most plastics, glass, and metals without cracking, peeling or degrading
- Label sheets will not jam printers.
- Flexible polyolefin material and acrylic adhesive.
- Autoclavable
- Disposable
Specifications
Autoclavable | |
Yellow | |
Matte | |
Polyolefin | |
Labels | |
Blank | |
33 x 13 mm | |
33 mm | |
13 mm |
Acrylic | |
Blank | |
Roll | |
Front | |
Non-sterile | |
1000/Roll | |
1.28 in. | |
0.5 in |