missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cryogenic Polyolefin Labels, Roll

Designed to adhere without breaking in cryogenic freezer conditions. Cryogenic Polyolefin Labels can withstand extreme temperatures, boiling, autoclaving, caustic agents and centrifuging without peeling, cracking or degrading. Available in rolls or printer sheets in two sizes.

Brand:  Fisherbrand™ HEACRY-2000

 View more versions of this product

Product Code. 12388797

  • £85.80 / Pack of 1000
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

For secure uncompromised labeling for cryovials and microtubes.
  • Disposable labels made with chemically inert, flexible polyolefin material.
  • Acrylic adhesive adheres to most plastics (100% virgin PP tubes recommended), glass and metals.
  • Unique label/adhesive combination expands and contracts together with temperature fluctuations.
  • Pre-cut, peel off labels on convenient no-jam printer sheets.
    • 33 x 13 mm labels ideal for cryovials and standard 1.5 mL or 2.0 mL tubes.
Withstands challenging lab environments and procedures.
  • Temperature resistant from -196°C to +150°C.
    • Cryogenic freezer storage conditions.
    • Liquid and vapor phase LN2.
    • Water baths to 100°C.
    • Autoclaving and moderate ovens to 150°C.
  • Resistant to most solvents and caustic agents.
  • Centrifugation
Specifications

Specifications

Autoclavable
White
Polyolefin
Non-sterile
General Use Labeling
-196°C to +150°C
Acrylic
Roll
Labels
Labeling for items used in conjunction with cryogenic storage, LN2 use, centrifugation, autoclaving, water baths and boiling
1000 Pk.
38 x 19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Cryogenic Polyolefin Labels, Roll > Cryogenic Polyolefin Labels, Roll; Color: White; Dimensions (L x W): 38 x 19 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.