missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cryogenic Polyolefin Labels, Roll

Product Code. p-8000621
Click to view available options
Dimensions (LxW):
32.5 x 12.5 mm
38 x 19 mm
Unit Size:
Pack of 1000
Pack of 1700

Product Code. 12632580

Brand: Fisherbrand™ LCRY1700

Only null left
Add to basket
Add to basket

Designed to adhere without breaking in cryogenic freezer conditions. Cryogenic Polyolefin Labels can withstand extreme temperatures, boiling, autoclaving, caustic agents and centrifuging without peeling, cracking or degrading. Available in rolls or printer sheets in two sizes.

For secure uncompromised labeling for cryovials and microtubes.

  • Disposable labels made with chemically inert, flexible polyolefin material.
  • Acrylic adhesive adheres to most plastics (100% virgin PP tubes recommended), glass and metals.
  • Unique label/adhesive combination expands and contracts together with temperature fluctuations.
  • Pre-cut, peel off labels on convenient no-jam printer sheets.
  • 33 x 13 mm labels ideal for cryovials and standard 1.5 mL or 2.0 mL tubes.

Withstands challenging lab environments and procedures.

  • Temperature resistant from -196°C to +150°C.
  • Cryogenic freezer storage conditions.
  • Liquid and vapor phase LN2.
  • Water baths to 100°C.
  • Autoclaving and moderate ovens to 150°C.
  • Resistant to most solvents and caustic agents.
  • Centrifugation

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic
Color White
Finish Matte
Format Roll
Material Polyolefin
Print Technology None
Product Type Label
Sterility Non-sterile
For Use With (Application) Labeling for items used in conjunction with cryogenic storage, LN2 use, centrifugation, autoclaving, water baths and boiling
For Use With (Equipment) Cryovials and standard 15 mL or 20 mL micro tubes
Quantity 1700/Pk.
Temperature Range (Metric) -196°C to +150°C
Dimensions (LxW) 32.5 x 12.5 mm
Length (English) 3.3 cm
Width (English) 0.5 in.
Width (Metric) 1.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.