missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Labels

Product Code. p-8001203
Click to view available options
Width (Metric):
25.4 mm
48.26 mm
50.8 mm
Height (Metric):
6.35 mm
12.70 mm
25.40 mm
Adhesive Type:
Acrylic, Permanent
Permanent Rubber
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13523320

Brand: Brady™ 143087

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Polyester Labels are ideal for asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, general identification, inventory and inspection labelling.

  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, and weather-resistant.

Specifications

Certifications/Compliance Halogen Free (DIN VDE 0472 Part 815)
Description Polyester Labels for i3300 Printers
Adhesive Type Acrylic, Permanent
Coating None
Color White
Display Blank
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labelling, Circuit board labelling, Component and equipment labelling, General Identification, Inventory and inspection labelling
For Use With (Equipment) i3300, i5300, BBP33
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
No. per Pack 1500 Labels/Box
Quantity 1500 Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (LxW) 25.4 x 50.8 mm
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (Metric) 25.40 mm
Alternate Part Number B33-17-423
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.