missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for the BBP33/i3300 Printer
Our B-494 polyester label is a reliable sample identification and traceability solution.
Brand: Brady™ 307002
Additional Details : Weight : 0.90000kg
Description
- The label will stay attached and remain legible, even when exposed to chemicals or stored in liquid nitrogen.
- Thanks to subsurface printing, the label's colour code will not fade, smear or smudge and will continue to offer fast sample recognition long after it was printed.
Specifications
Acrylic | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
-196°C | |
-320.8°F to +158°F | |
0.0762 mm | |
0.5 in. | |
1 in. | |
12.70 mm |
Red, White | |
Roll | |
Front | |
Labels | |
BBP™33 Label Printer; BradyPrinter i3300 Industrial Label Printer | |
2500 Labels/Roll | |
-196°C to +70°C | |
15.24 mm | |
12.70 mm | |
25.40 mm |