missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for Thermal Transfer Printers
For barcoding and identification purposes
Brand: Brady™ 116371
132.45 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 0.32210kg
Description
- Available with gloss or matte finish
- Available in different widths and roll lengths
Specifications
RoHS 2002/95/EC | |
Acrylic, Permanent | |
Matte | |
Polyester | |
BBP™11 Label Printer | |
1500/Pk. | |
1.52 x 6.67 cm (W x H) | |
0.048 mm | |
0.6 in. | |
2.62 in. | |
25.40 mm | |
2.54 cm |
Thermal Transfer Printable Labels | |
White, Translucent | |
Label | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
1 | |
Rectangle | |
-196 °C to 110 °C | |
19.05 mm | |
1.52 cm | |
6.67 cm | |
1 in. |