missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for Thermal Transfer Printers
For barcoding and identification purposes
Brand: Brady™ 116387
This item is not returnable.
View return policy
Description
- Available with gloss or matte finish
- Available in different widths and roll lengths
Specifications
RoHS 2002/95/EC | |
White, Translucent | |
Label | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
1500/Pk. | |
0.37 in. | |
1.8 in. | |
1 in. |
Acrylic, Permanent | |
Matte | |
Polyester | |
BBP™11 Label Printer | |
1.9 x 4.57 cm (W x H) | |
1.9 cm | |
4.57 cm | |
2.54 cm |