missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Labels for Thermal Transfer Printers

Product Code. 30041436
Click to view available options
Size (Metric):
1.27 x 4.57 cm (W x H)
1.52 x 6.67 cm (W x H)
1.9 x 4.57 cm (W x H)
1.9 x 5.59 cm (W x H)
2.54 x 1.9 cm (W x H)
2.54 x 2.54 cm
6.35 W x 6.35 cm H
Finish:
Matte
For Use With (Equipment):
BBP11, BBP12, THT 25 mm Core Printers
BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Quantity:
1500/Pk.
2500/Pk.
5000/Pk.
Unit Size:
1 roll
Pack of 2500
This item is not returnable. View return policy

Product Code. 30041436

Brand: Brady™ 116409

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For barcoding and identification purposes

  • Available with gloss or matte finish
  • Available in different widths and roll lengths

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
Model THT-142-481-2.5
No. per Pack 2500 Label(s) / Roll
Quantity 2500/Pk.
Shape Rectangle
Size 63.50 mm (W) x 5.08 mm (H)
Size (Metric) 6.35 W x 6.35 cm H
Temperature Range (English) -112°F to +266°F
Temperature Range (Metric) -80°C to +130°C
Thickness (English) 0.0036 in.
Thickness (Metric) 0.0914 mm
Dimensions (LxW) 63.50 mm (W) x 5.08 mm (H)
Length (English) 2.5 in.
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Width (English) Printable Area 63.50 mm
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Alternate Part Number THT-142-481-2.5
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.