missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for Thermal Transfer Printers
For barcoding and identification purposes
£106.00 - £680.00
Specifications
Certifications/Compliance | RoHS 2002/95/EC |
---|---|
Adhesive Type | Acrylic, Permanent |
Format | Label |
Material | Polyester |
Product Code | Brand | Size (Metric) | Finish | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Finish | For Use With (Equipment) | Quantity | Price | Quantity & Availability | ||
12809948
|
Brady™
116371 |
1.52 x 6.67 cm (W x H) | Matte | BBP™11 Label Printer | 1500/Pk. |
£180.60
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
13455748
|
Brady™
116388 |
2.54 x 1.9 cm (W x H) | Matte | Multiple printer models | 5000/Pk. |
£680.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
15348274
|
Brady™
116367 |
2.54 x 2.54 cm | Matte | BBP™11 Label Printer | 1500/Pk. |
£244.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
15108385
|
Brady™
116389 |
2.54 x 1.9 cm (W x H) | Matte | BBP™11 Label Printer | 2500/Pk. |
£529.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
12678293
|
Brady™
116372 |
1.9 x 5.59 cm (W x H) | Matte | BBP™11 Label Printer | 1500/Pk. |
£130.00
1 roll |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15561203
|
Brady™
116387 |
1.9 x 4.57 cm (W x H) | Matte | BBP™11 Label Printer | 1500/Pk. |
£106.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
12646045
|
Brady™
116386 |
1.27 x 4.57 cm (W x H) | Matte | BBP™11 Label Printer | 1500/Pk. |
£116.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
Description
- Available with gloss or matte finish
- Available in different widths and roll lengths
Specifications
RoHS 2002/95/EC | |
Acrylic, Permanent | |
Label | |
Polyester |