missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyester Sealed-Edge Cleanroom Wipes

Polyester Sealed-Edge Cleanroom Wipes are absorbent and extremely clean, designed for ultra-critical environments. They contain laser cut, heat sealed-edges and constructed from double knit 100% no-run polyester.

£80.77 - £128.96

Specifications

Product Type Cleanroom Wipe
Material Polyester
Absorbancy 310 mL/m2
Autoclavable Not Autoclavable
Basis Weight 140 gsm
View More Specs

Products 2
Product Code Brand Length (English) Width (English) Price Quantity & Availability  
Product Code Brand Length (English) Width (English) Price Quantity & Availability  
16318317
View Documents
Fisherbrand™
17444000
9 in. 9 in.
£80.77
Pack of 150
In Stock
to see stock.
Edge
Add to basket
 
16308317
View Documents
Fisherbrand™
17444001
12 in. 12 in.
£128.96
Pack of 150
In Stock
to see stock.
Add to basket
 
Description

Description

Polyester Sealed-Edge Cleanroom Wipes are ultra-clean wipes ideal for critical cleanrooms (ISO Class 3-4 and higher). They are made from made from double knit 100% polyester with laser cut, heat sealed-edges. These polyester wipes are double-bagged, cleanroom packaged, and manufactured in a cleanroom environment. Wipes are manufactured and processed to meet the demands of the most critical environments. Made from the highest quality, lowest-linting substrates - free of bonding agents, adhesives or chemical additives.

Cleanroom Compatibility

  • ISO Class 3-8 (Class 1-100,000) Cleanrooms

Features

  • Manufactured from continuous run 100% polyester providing a tough, absorbent and abrasion resistant product
  • Production process guarantees extremely low particle generation and chemical extractables
  • Compatible with virtually any solvent or solution for cleaning and wiping
  • Double bagged and vacuum cleanroom packed
  • Provides lot-to-lot traceability
Specifications

Specifications

Cleanroom Wipe
310 mL/m2
140 gsm
White
150 Wipes/Bag, 10 Bags/Cs.
Polyester
Not Autoclavable
ISO Class 3-8 class 1-10 cleanrooms, Meets USP 797 and USP 800 wipe requirements
Laboratory and Cleanroom
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polyester Sealed-Edge Cleanroom Wipes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.